Filter Pipette Tip, Polypropylene, PK1920
Mfr # 150920
Zoro # G801968766
product price: $206.99
/pk 1920, $0.11/ea
Free Shipping & Returns
Key Features
Capacity
1 to 200 uL
Type
Filter Tip
Material of Construction
Polypropylene
Height
59 mm
For Use With
Most Brands of Pipettes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150920
Zoro #
G801968766
UPC #
00840095658867
Country of Origin
China
Dimensions
Height
59 mm
Overall Height
59 mm
Details
Item
Filtered Pipette Tip
Capacity
1 to 200 uL
Type
Filter Tip
Material of Construction
Polypropylene
For Use With
Most Brands of Pipettes
Special Features
Sterile
Packaging
10 Racks of 96
Color
Clear
Capacity - Minimum
1 ul
Capacity - Maximum
200 ul
Compatible Product Type
Most Brands of Pipettes
Sterility
Sterile
Disposability
Single-Use
For Pipette Type
Universal
Material
Polypropylene
Autoclavable
Autoclavable
Configuration
Preconfigured Rack
Includes Filter
Filter Included
Description
Filter Pipette Tip, PK 1920
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.