Filter Pipette Tip, Polypropylene, PK1920
Mfr # 150938
Zoro # G201977153
product price: $380.99
/pk 1920, $0.20/ea
Free Shipping & Returns
Key Features
Type
Filter Tip
Material of Construction
Polypropylene
Capacity
1 to 1000 uL
Packaging
10 Racks of 96
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150938
Zoro #
G201977153
UPC #
00840095658898
Country of Origin
China
Dimensions
Height
105 mm
Overall Height
105 mm
Details
Item
Filtered Pipette Tip
Type
Filter Tip
Material of Construction
Polypropylene
Capacity
1 to 1000 uL
Packaging
10 Racks of 96
Color
Clear
For Use With
Most Brands of Pipettes
Special Features
Sterile
Capacity - Maximum
1,000 ul
Material
Polypropylene
Autoclavable
Autoclavable
Compatible Product Type
Most Brands of Pipettes
Sterility
Sterile
For Pipette Type
Universal
Capacity - Minimum
1 ul
Includes Filter
Filter Included
Configuration
Preconfigured Rack
Disposability
Single-Use
Description
Filter Pipette Tip, PK 1920
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.