Filtered Pipet Tip, 0.1 to 1000uL, PK576
Mfr # 150835
Zoro # G5690995
product price: $79.29
/pk 576, $0.14/ea
Free Shipping & Returns
Key Features
Type
Filter Tip
Material of Construction
Plastic
Capacity
0.1 to 1000uL
For Use With
Most Brands of Pipettes
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150835
Zoro #
G5690995
UPC #
-
Country of Origin
India
Dimensions
Height
84 mm
Overall Height
84 mm
Details
Type
Filter Tip
Material of Construction
Plastic
Capacity
0.1 to 1000uL
For Use With
Most Brands of Pipettes
Color
Clear
Item
Filtered Pipette Tip
Packaging
6 Racks of 96
Material
Polypropylene
Sterility
Sterile
Capacity - Minimum
0.1 ul
Configuration
Preconfigured Rack
Capacity - Maximum
1,000 ul
Autoclavable
Autoclavable
Compatible Product Type
Most Brands of Pipettes
For Pipette Type
Universal
Disposability
Single-Use
Includes Filter
No Filter
Description
Filtered Pipet Tip,0.1 to 1000uL,PK576
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.