Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtered Pipet Tip, 0.1 to 10uL, PK960

  • Mfr # 150800

  • Zoro # G5691056


product price: $102.59
/pk 960, $0.11/ea
Free Shipping & Returns

Key Features

Type
Filter Tip
Material of Construction
Plastic
Packaging
10 Racks Of 96
For Use With
Most Brands of Pipettes
Capacity
0.1 to 10uL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150800
Zoro #
G5691056
UPC #
-
Country of Origin
India

Dimensions

Height
31 mm
Overall Height
31 mm

Details

Type
Filter Tip
Material of Construction
Plastic
Item
Filtered Pipette Tip
Packaging
10 Racks Of 96
For Use With
Most Brands of Pipettes
Capacity
0.1 to 10uL
Color
Clear
Material
Polypropylene
Compatible Product Type
Most Brands of Pipettes
For Pipette Type
Universal
Configuration
Preconfigured Rack
Capacity - Maximum
10 ul
Sterility
Sterile
Disposability
Single-Use
Autoclavable
Autoclavable
Capacity - Minimum
0.1 ul
Includes Filter
Filter Included

Description

Filtered Pipet Tip, Filter Tip, Material of Construction Plastic, Capacity 0.1 to 10uL, Height 31mm, Color Natural, For Use With Most Brands of Pipettes, 10 Racks of 96 Packaging, Package Quantity 960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.