Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtered Pipet Tip, 0.1 to 10uL, PK960

  • Mfr # 150805

  • Zoro # G5691047


product price: $97.89
/pk 960, $0.10/ea
Free Shipping & Returns

Key Features

Type
Filter Tip
Material of Construction
Plastic
Packaging
10 Racks Of 96
Height
45 mm
For Use With
Most Brands of Pipettes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150805
Zoro #
G5691047
UPC #
-
Country of Origin
India

Dimensions

Height
45 mm
Overall Height
45 mm

Details

Type
Filter Tip
Material of Construction
Plastic
Packaging
10 Racks Of 96
Item
Filtered Pipette Tip
For Use With
Most Brands of Pipettes
Capacity
0.1 to 10uL
Color
Clear
Material
Polypropylene
Autoclavable
Autoclavable
Capacity - Minimum
0.1 ul
Disposability
Single-Use
Capacity - Maximum
10 ul
Includes Filter
Filter Included
Compatible Product Type
Most Brands of Pipettes
Configuration
Preconfigured Rack
Sterility
Sterile
For Pipette Type
Universal

Description

Filtered Pipet Tip, Filter Tip, Material of Construction Plastic, Capacity 0.1 to 10uL, Height 45mm, Color Natural, For Use With Most Brands of Pipettes, 10 Racks of 96 Packaging, Package Quantity 960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.