Filtered Pipet Tip, 0.1 to 200uL, PK960
Mfr # 150820
Zoro # G5691001
product price: $111.99
/pk 960, $0.12/ea
Free Shipping & Returns
Key Features
Type
Filter Tip
Material of Construction
Plastic
Capacity
0.1 to 200uL
Packaging
10 Racks Of 96
For Use With
Most Brands of Pipettes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150820
Zoro #
G5691001
UPC #
-
Country of Origin
India
Dimensions
Height
54 mm
Overall Height
54 mm
Details
Type
Filter Tip
Material of Construction
Plastic
Capacity
0.1 to 200uL
Packaging
10 Racks Of 96
For Use With
Most Brands of Pipettes
Color
Clear
Item
Filtered Pipette Tip
Material
Polypropylene
For Pipette Type
Universal
Disposability
Single-Use
Capacity - Minimum
0.1 ul
Configuration
Preconfigured Rack
Sterility
Sterile
Autoclavable
Autoclavable
Capacity - Maximum
200 ul
Includes Filter
Filter Included
Compatible Product Type
Most Brands of Pipettes
Description
Filtered Pipet Tip,0.1 to 200uL,PK960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.