Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtering Flask, 125 mL, 113 mm H, PK6

  • Mfr # 8450125

  • Zoro # G010087715


product price: $187.99
/pk 6, $31.33/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Sterile/Non-Sterile
Non-Sterile
Special Features
Dual Metric Scale Graduations, White Enamel Printing, Chemical-Resistant, Large White Marking Area, Chip-Resistant, Side Tubulation Connects to 7mm-8mm Flexible Tubing, Break-Resistant, Uniform Wall Thickness
Autoclavable
Yes
Includes Closure
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8450125
Zoro #
G010087715
UPC #
00840095684408
Country of Origin
India

Dimensions

Compatible with Stopper Size
5
Mouth Size
Narrow
Overall Height - Metric
113 mm
Body Diameter - Metric
71 mm

Details

Flask Type
Filtering
Sterile/Non-Sterile
Non-Sterile
Special Features
Dual Metric Scale Graduations, White Enamel Printing, Chemical-Resistant, Large White Marking Area, Chip-Resistant, Side Tubulation Connects to 7mm-8mm Flexible Tubing, Break-Resistant, Uniform Wall Thickness
Item
Filtering Flask
Autoclavable
Yes
Includes Closure
No
Body Material
Borosilicate Glass
Closure Type
Stopper
USP Specification
Type I
Body Color
Clear
Capacity - English
4.23 fl oz
Shape
Round
Graduated
Yes
Glassware Class
A
Number of Flasks Included
6
Graduation Increments - Metric
25 mL
ASTM Specification
E1406, E438
Minimum Graduation - Metric
50 mL
Neck Style
Straight
Maximum Graduation - Metric
125 mL
Basic Material
Glass
Clarity
Transparent
Closure Material
No Closure
Capacity - Metric
125 mL

Description

Filtering Flask, Capacity - Metric 125 mL, Capacity - English 4.23 fl oz, Flask Type Filtering, Overall Height - Metric 113 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 5, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.