Zoro Homepage

Filtering Flask, 2 L, 288 mm H

  • Mfr # 8452000

  • Zoro # G410087841


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Special Features
Dual Metric Scale Graduations, White Enamel Printing, Chemical-Resistant, Large White Marking Area, Chip-Resistant, Side Tubulation Connects to 7mm-8mm Flexible Tubing, Break-Resistant, Uniform Wall Thickness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8452000
Zoro #
G410087841
UPC #
00840095684446
Country of Origin
India

Dimensions

Body Diameter - Metric
165 mm
Mouth Size
Narrow
Overall Height - Metric
288 mm
Compatible with Stopper Size
9

Description

Flask

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.