Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtering Flask, 25 mL, 75 mm H, PK6

  • Mfr # 8450025

  • Zoro # G710087664


product price: $193.99
/pk 6, $32.33/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Special Features
Dual Metric Scale Graduations, White Enamel Printing, Chemical-Resistant, Large White Marking Area, Chip-Resistant, Side Tubulation Connects to 7mm-8mm Flexible Tubing, Break-Resistant, Uniform Wall Thickness
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8450025
Zoro #
G710087664
UPC #
00840095684385
Country of Origin
India

Dimensions

Mouth Size
Narrow
Body Diameter - Metric
40 mm
Overall Height - Metric
75 mm
Compatible with Stopper Size
3

Details

Flask Type
Filtering
Special Features
Dual Metric Scale Graduations, White Enamel Printing, Chemical-Resistant, Large White Marking Area, Chip-Resistant, Side Tubulation Connects to 7mm-8mm Flexible Tubing, Break-Resistant, Uniform Wall Thickness
Includes Closure
No
Item
Filtering Flask
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
USP Specification
Type I
Graduated
Yes
Number of Flasks Included
6
Maximum Graduation - Metric
25 mL
Body Color
Clear
Capacity - Metric
25 mL
Neck Style
Straight
Body Material
Borosilicate Glass
Clarity
Transparent
Closure Material
No Closure
Glassware Class
A
Capacity - English
0.85 fl oz
Shape
Round
ASTM Specification
E1406, E438
Closure Type
Stopper
Graduation Increments - Metric
5 mL
Basic Material
Glass
Minimum Graduation - Metric
10 mL

Description

Filtering Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Filtering, Overall Height - Metric 75 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 3, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 5 mL, Mouth Size Narrow, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.