Zoro Homepage

Filtering Flask, 250 mL, 158 mm H, PK6

  • Mfr # 8450250

  • Zoro # G810087724


product price: $208.99
/pk 6, $34.83/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Sterile/Non-Sterile
Non-Sterile
Special Features
Dual Metric Scale Graduations, White Enamel Printing, Chemical-Resistant, Large White Marking Area, Chip-Resistant, Side Tubulation Connects to 7mm-8mm Flexible Tubing, Break-Resistant, Uniform Wall Thickness
Includes Closure
No
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8450250
Zoro #
G810087724
UPC #
00840095684415
Country of Origin
India

Dimensions

Body Diameter - Metric
84 mm
Overall Height - Metric
158 mm
Mouth Size
Narrow
Compatible with Stopper Size
6

Description

Filtering Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Filtering, Overall Height - Metric 158 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 6, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.