Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtering Flask, 4 L, 360 mm H

  • Mfr # 8454000

  • Zoro # G510087840


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
Dual Metric Scale Graduations, White Enamel Printing, Chemical-Resistant, Large White Marking Area, Chip-Resistant, Side Tubulation Connects to 7mm-8mm Flexible Tubing, Break-Resistant, Uniform Wall Thickness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8454000
Zoro #
G510087840
UPC #
00840095684453
Country of Origin
India

Dimensions

Body Diameter - Metric
205 mm
Overall Height - Metric
360 mm
Compatible with Stopper Size
12
Mouth Size
Narrow

Details

Flask Type
Filtering
Includes Closure
No
Item
Filtering Flask
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
Dual Metric Scale Graduations, White Enamel Printing, Chemical-Resistant, Large White Marking Area, Chip-Resistant, Side Tubulation Connects to 7mm-8mm Flexible Tubing, Break-Resistant, Uniform Wall Thickness
Capacity - English
1.06 gal
Clarity
Transparent
Closure Material
No Closure
Graduation Increments - Metric
50 mL
Shape
Round
Body Color
Clear
Neck Style
Straight
Maximum Graduation - Metric
4,000 mL
Body Material
Borosilicate Glass
Number of Flasks Included
1
USP Specification
Type I
Closure Type
Stopper
Basic Material
Glass
Minimum Graduation - Metric
1,000 mL
Graduated
Yes
Capacity - Metric
4 L
ASTM Specification
E1406, E438
Glassware Class
A

Description

Flask

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.