Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtering Flask, 500 mL, 188 mm H, PK6

  • Mfr # 8450500

  • Zoro # G610087672


product price: $263.99
/pk 6, $44.00/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Special Features
Dual Metric Scale Graduations, White Enamel Printing, Chemical-Resistant, Large White Marking Area, Chip-Resistant, Side Tubulation Connects to 7mm-8mm Flexible Tubing, Break-Resistant, Uniform Wall Thickness
Includes Closure
No
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8450500
Zoro #
G610087672
UPC #
00840095684422
Country of Origin
India

Dimensions

Overall Height - Metric
188 mm
Compatible with Stopper Size
7
Mouth Size
Narrow
Body Diameter - Metric
106 mm

Details

Flask Type
Filtering
Special Features
Dual Metric Scale Graduations, White Enamel Printing, Chemical-Resistant, Large White Marking Area, Chip-Resistant, Side Tubulation Connects to 7mm-8mm Flexible Tubing, Break-Resistant, Uniform Wall Thickness
Includes Closure
No
Item
Filtering Flask
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
ASTM Specification
E1406, E438
Number of Flasks Included
6
Graduation Increments - Metric
50 mL
Graduated
Yes
Capacity - English
16.91 fl oz
Neck Style
Straight
Closure Material
No Closure
Body Color
Clear
Basic Material
Glass
Closure Type
Stopper
USP Specification
Type I
Capacity - Metric
500 mL
Maximum Graduation - Metric
500 mL
Body Material
Borosilicate Glass
Minimum Graduation - Metric
100 mL
Glassware Class
A
Shape
Round
Clarity
Transparent

Description

Filtering Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Filtering, Overall Height - Metric 188 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 7, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Narrow, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.