Zoro Homepage

Flange Cap, Black, Polyethylene, PK1000

  • Mfr # 116152K

  • Zoro # G5692541


product price: $32.15
/pk 1000, $0.03/ea

Key Features

Closure Material
Polyethylene
Autoclavable
No
Diameter
16 mm
Labware Closure Color
Black
Labware Closure Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116152K
Zoro #
G5692541
UPC #
-
Country of Origin
China

Dimensions

Diameter
16 mm

Details

Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Labware Closure Color
Black
Labware Closure Material
Polyethylene
Color
Black
Labware Closure Type
Stopper
Liner
None
Material of Construction
Polyethylene
Special Features
Leak-Resistant
Closure Type
Plug
Product Type
Flange Plug Cap
Closure Color
Black
Septa Included
No
Closure Liner Material
Unlined
Vented
No

Description

Cap, Diameter 16 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Black, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.