Flange Cap, Green, Polyethylene, PK1000
Mfr # 116152G
Zoro # G5692550
product price: $29.69
/pk 1000, $0.03/eaKey Features
Closure Material
Polyethylene
Autoclavable
No
Diameter
16 mm
Color
Green
Liner
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116152G
Zoro #
G5692550
UPC #
-
Country of Origin
China
Dimensions
Diameter
16 mm
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Color
Green
Liner
None
Labware Closure Type
Stopper
Material of Construction
Polyethylene
Labware Closure Material
Polyethylene
Labware Closure Color
Green
Special Features
Leak-Resistant
Closure Type
Plug
Closure Color
Green
Product Type
Flange Plug Cap
Vented
No
Septa Included
No
Closure Liner Material
Unlined
Description
Cap, Diameter 16 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Green, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.