Flange Cap, Lavender, Polyethylene, PK1000
Mfr # 116152L
Zoro # G5692535
product price: $22.99
/pk 1000, $0.02/eaKey Features
Closure Material
Polyethylene
Autoclavable
No
Diameter
16 mm
Labware Closure Color
Purple
Labware Closure Type
Stopper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116152L
Zoro #
G5692535
UPC #
-
Country of Origin
China
Dimensions
Diameter
16 mm
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Labware Closure Color
Purple
Labware Closure Type
Stopper
Liner
None
Color
Lavender
Material of Construction
Polyethylene
Labware Closure Material
Polyethylene
Special Features
Leak-Resistant
Septa Included
No
Closure Liner Material
Unlined
Vented
No
Product Type
Flange Plug Cap
Closure Color
Purple
Closure Type
Plug
Description
Cap, Diameter 16 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Purple, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.