Flange Cap, Lavender, Polyethylene, PK1000
Mfr # 118240L
Zoro # G5692246
product price: $20.89
/pk 1000, $0.02/eaKey Features
Closure Material
Polyethylene
Autoclavable
No
Diameter
13 mm
Labware Closure Type
Stopper
Labware Closure Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118240L
Zoro #
G5692246
UPC #
-
Country of Origin
China
Dimensions
Diameter
13 mm
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Labware Closure Type
Stopper
Labware Closure Color
Purple
Color
Lavender
Material of Construction
Polyethylene
Labware Closure Material
Polyethylene
Liner
None
Special Features
Leak-Resistant
Product Type
Flange Plug Cap
Closure Color
Purple
Closure Type
Plug
Septa Included
No
Closure Liner Material
Unlined
Vented
No
Description
Cap, Diameter 13 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Purple, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.