Zoro Homepage

Flange Cap, Orange, Polyethylene, PK1000

  • Mfr # 116152N

  • Zoro # G5692526


product price: $26.59
/pk 1000, $0.03/ea

Key Features

Closure Material
Polyethylene
Autoclavable
No
Diameter
16 mm
Material of Construction
Polyethylene
Labware Closure Type
Stopper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116152N
Zoro #
G5692526
UPC #
-
Country of Origin
China

Dimensions

Diameter
16 mm

Details

Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Material of Construction
Polyethylene
Labware Closure Type
Stopper
Labware Closure Material
Polyethylene
Liner
None
Color
Orange
Labware Closure Color
Orange
Special Features
Leak-Resistant
Closure Liner Material
Unlined
Septa Included
No
Closure Color
Orange
Product Type
Flange Plug Cap
Closure Type
Plug
Vented
No

Description

Cap, Diameter 16 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Orange, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.