Zoro Homepage

Flange Cap, Yellow, Polyethylene, PK1000

  • Mfr # 118240Y

  • Zoro # G5692200


product price: $21.49
/pk 1000, $0.02/ea

Key Features

Closure Material
Polyethylene
Autoclavable
No
Diameter
13 mm
Material of Construction
Polyethylene
Labware Closure Type
Stopper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118240Y
Zoro #
G5692200
UPC #
-
Country of Origin
China

Dimensions

Diameter
13 mm

Details

Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Material of Construction
Polyethylene
Labware Closure Type
Stopper
Labware Closure Material
Polyethylene
Color
Yellow
Labware Closure Color
Yellow
Liner
None
Special Features
Leak-Resistant
Septa Included
No
Closure Liner Material
Unlined
Product Type
Flange Plug Cap
Closure Type
Plug
Vented
No
Closure Color
Yellow

Description

Cap, Diameter 13 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Yellow, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.