
Flask, Volumetric , Globe Glass, 2000mL, Class B, To Contain (TC), ASTME288, 1/Box
Mfr # 8252000
Zoro # G903752829
product price: $91.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8252000
Zoro #
G903752829
UPC #
840095677561
Country of Origin
India
Description
Globe Glass volumetric flasks are calibrated to meet ASTM tolerance specifications for precise measurement in solution preparation and dilution. A diamond etched graduation line indicates the calibrated capacity of each measuring flask. Wide mouth options are available for easier filling and mixing. Globe Glass volumetric flasks are offered in sizes from 1mL to 2000mL and with Class B calibration tolerances.
Meet ASTM E288 Specification – Sizes 5mL to 2000mL
Meet ASTM E237 Specification– Sizes 1mL and 2mL
Calibrated TC – “To Contain”
Class B calibration tolerance for general laboratory work
Supplied with glass pennyhead stoppers
Diamond etched graduation marks
High resistance to chemicals
Durable white enamel printing
Meet ASTM E288 Specification – Sizes 5mL to 2000mL
Meet ASTM E237 Specification– Sizes 1mL and 2mL
Calibrated TC – “To Contain”
Class B calibration tolerance for general laboratory work
Supplied with glass pennyhead stoppers
Diamond etched graduation marks
High resistance to chemicals
Durable white enamel printing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.