
Flask, Volumetric, Wide Mouth, Globe Glass, 5mL, Class A, To Contain (TC), ASTM E288, 6/Box
Mfr # 8230005
Zoro # G203752727
product price: $157.99
/pk 6, $26.33/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8230005
Zoro #
G203752727
UPC #
840095677233
Country of Origin
India
Description
Globe Glass volumetric flasks are calibrated to meet ASTM tolerance specifications for precise measurement in solution preparation and dilution. A diamond etched graduation line indicates the calibrated capacity of each measuring flask. Wide mouth options are available for easier filling and mixing. Globe Glass volumetric flasks are offered in sizes from 1mL to 2000mL and with Class A calibration tolerances. Class A volumetric flasks include a batch calibration certificate.
Meet ASTM E288 Specification – Sizes 5mL to 2000mL
Meet ASTM E237 Specification– Sizes 1mL and 2mL
Calibrated TC – “To Contain”
Class A calibration tolerance for highest accuracy and the most critical laboratory work
Supplied with glass pennyhead stoppers
Diamond etched graduation marks
High resistance to chemicals
Durable white enamel printing
Meet ASTM E288 Specification – Sizes 5mL to 2000mL
Meet ASTM E237 Specification– Sizes 1mL and 2mL
Calibrated TC – “To Contain”
Class A calibration tolerance for highest accuracy and the most critical laboratory work
Supplied with glass pennyhead stoppers
Diamond etched graduation marks
High resistance to chemicals
Durable white enamel printing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.