Graduated Cylinder, Colorless
- Mfr # 8330500
- Zoro # G303752764
product price:Â
$
59.25
/ea
Key Features
Closure Included
No
Basic Material
Glass
Graduated
Yes
Bumper Included
Yes
Includes
Bumper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8330500
- Zoro #
- G303752764
- UPC #
- 00840095677868
- Country of Origin
- India
- Closure Included
- No
- Basic Material
- Glass
- Graduated
- Yes
- Bumper Included
- Yes
- Includes
- Bumper
- Sterile/Non-Sterile
- Non-Sterile
- Graduation Increments - English
- 0.17 oz
- Maximum Graduation - English
- 16.9 oz
- Minimum Graduation - English
- 1.7 oz
- Capacity - Metric
- 500 mL
- Clarity
- Clear
- Standards
- ISO 17025, ISO 9001
- Item
- Graduated Cylinder
- ASTM Specification
- E1272
- Body Color
- Colorless
- Special Features
- Pour Spout
- USP Specification
- Type I
- Body Material
- Borosilicate Glass
- Capacity - English
- 16.9 fl oz
- Minimum Graduation - Metric
- 50 mL
- Maximum Graduation - Metric
- 500 mL
- Graduation Increments - Metric
- 5 mL
- Autoclavable
- Yes
- Volumetric Calibration
- To Deliver (TD)
Description
Cylinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.