Shop GLOBE SCIENTIFIC

Graduated Cylinder, Colorless

  • Mfr # 8331000
  • Zoro # G303752719

product price: 
$
80.19
/ea

Key Features

Body Material
Borosilicate Glass
Body Color
Colorless
Graduated
Yes
Minimum Graduation - Metric
100 mL
Minimum Graduation - English
3.38 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8331000
Zoro #
G303752719
UPC #
00840095677882
Country of Origin
India
Body Material
Borosilicate Glass
Body Color
Colorless
Graduated
Yes
Minimum Graduation - Metric
100 mL
Minimum Graduation - English
3.38 oz
Standards
ISO 17025, ISO 9001
Closure Included
No
Special Features
Pour Spout
Autoclavable
Yes
Includes
Bumper
Glassware Class
A
Bumper Included
Yes
USP Specification
Type I
ASTM Specification
E1272
Graduation Increments - Metric
10 mL
Clarity
Clear
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Capacity - Metric
1 L
Graduation Increments - English
0.34 oz
Maximum Graduation - Metric
1 L
Item
Graduated Cylinder
Maximum Graduation - English
33.81 oz
Volumetric Calibration
To Deliver (TD)
Capacity - English
33.8 fl oz

Description

Cylinder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.