Shop GLOBE SCIENTIFIC

Graduated Cylinder, Colorless, PK4

  • Mfr # 8330100
  • Zoro # G603752754

product price: 
$
100.99
/pk of 4, $25.25/ea
Free Shipping & Returns

Key Features

Minimum Graduation - Metric
10 mL
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Graduation Increments - English
0.03 oz
Includes
Bumper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8330100
Zoro #
G603752754
UPC #
00840095677813
Country of Origin
India
Minimum Graduation - Metric
10 mL
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Graduation Increments - English
0.03 oz
Item
Graduated Cylinder
Includes
Bumper
Bumper Included
Yes
Special Features
Pour Spout
Graduation Increments - Metric
1 mL
Closure Included
No
Clarity
Clear
Capacity - Metric
100 mL
Minimum Graduation - English
0.34 oz
Standards
ISO 17025, ISO 9001
USP Specification
Type I
Graduated
Yes
Glassware Class
B
Basic Material
Glass
Volumetric Calibration
To Deliver (TD)
ASTM Specification
E1272
Maximum Graduation - English
3.38 oz
Body Material
Borosilicate Glass
Maximum Graduation - Metric
100 mL
Capacity - English
3.4 fl oz
Body Color
Colorless

Description

Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.03 oz, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.