Zoro Homepage

Hotplate Stirrer, Digital, 380C Maximum Temperature, 5.5 x 5.5

  • Mfr # GHS-380HS-UK-EU

  • Zoro # G003752767


product price: $375.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHS-380HS-UK-EU
Zoro #
G003752767
UPC #
840095670661
Country of Origin
China

Description

The GHS-380 group of Hotplates, Magnetic Stirrers and Magnetic Stirrer Hotplates are reliable and easy to use. The low profile and small footprint save valuable workspace. Clean up is easy with a robust chemical resistant ceramic-coated 5.5-inch square surface to ensure years of service.
Selecting the heat and stirring speed is extremely intuitive with a digital LCD display and control knobs, inputting to a microprocessor-controlled circuit for accurate, stable control of heating and stirring.
The Magnetic Stirrer and Hotplate Magnetic Stirrer Models are designed to provide a strong magnetic coupling for powerful mixing that is enabled by the maintenance free brushless DC motor. The stirrers can mix up to 5 liters of water, which allows for excellent homogeneity of solutions.
The Hotplate and Hotplate Magnetic Stirrer models are designed with a powerful 500-watt heater that provides temperatures up to 380°C. For ultimate accurate temperature control within 0.5°C, an optional PT1000 sensor and retort stand are available to measure directly in the vessel. Overtemperature protection is added should temperatures reach 420°C.
Simple, intuitive operation
Maintenance-free brushless DC motor
Small footprint saves valuable bench space
Powerful 500W heater
Easy-to-clean ceramic coated aluminum surface
Easy-to-read high resolution LCD display for simple, clear control
Powerful magnetic coupling for stirring up to 5L of water
Optional external temperature sensor control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.