Shop GLOBE SCIENTIFIC
See all product information
Create Account
Inoculating Loop, Blue, PK1000
- Mfr # 2871-10
- Zoro # G722728586
product price:Â
$
114.99
/pk of 1000, $0.11/ea
Free Shipping & Returns
Key Features
Product Type
Inoculating Loop
Application
Cell Inoculation
For Use With
6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
Volume
1 ul
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2871-10
- Zoro #
- G722728586
- UPC #
- -
- Country of Origin
- Viet Nam
- Product Type
- Inoculating Loop
- Item
- Inoculating Loop
- Application
- Cell Inoculation
- For Use With
- 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
- Volume
- 1 ul
- Color
- Blue
- Material
- Polystyrene
- Units per Box
- 25
- Number of Ends
- Dual Ended
- Shell Material
- Polystyrene
- Wire Color
- Blue
- Compatible Product Type
- 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
- Traction Material
- Polystyrene
Description
Inoculating Loop, Product Type Inoculating Loop, Material Polystyrene, Application Cell Inoculation, Color Blue, For Use With 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides, Standards Not Applicable, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.