Shop GLOBE SCIENTIFIC
See all product information
Create Account
Inoculating Loop, Blue, PK500
Mfr # 2851
Zoro # G522729547
product price:Â
$
163.99
/pk of 500, $0.33/ea
Free Shipping & Returns
Key Features
Color
Blue
Volume
1 ul
Application
Cell Inoculation
Product Type
Inoculating Loop
Material
Polystyrene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2851
- Zoro #
- G522729547
- UPC #
- -
- Country of Origin
- Israel
Details
- Color
- Blue
- Volume
- 1 ul
- Application
- Cell Inoculation
- Product Type
- Inoculating Loop
- Material
- Polystyrene
- For Use With
- 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
- Units per Box
- 1
- Item
- Inoculating Loop
- Number of Ends
- Dual Ended
Description
Inoculating Loop, Product Type Inoculating Loop, Material Polystyrene, Application Cell Inoculation, Color Blue, For Use With 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides, Standards Not Applicable, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.