Shop GLOBE SCIENTIFIC
See all product information
Create Account
Inoculating Loop, Yellow, PK1000
Mfr # 2875-25
Zoro # G522729189
product price:Â
$
99.65
/pk 1000, $0.10/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Polystyrene
Product Type
Inoculating Loop
Application
Cell Inoculation
Volume
10 ul
Units per Box
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2875-25
- Zoro #
- G522729189
- UPC #
- -
- Country of Origin
- Viet Nam
Details
- Material
- Polystyrene
- Product Type
- Inoculating Loop
- Application
- Cell Inoculation
- Item
- Inoculating Loop
- Volume
- 10 ul
- Units per Box
- 25
- Color
- Yellow
- For Use With
- 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
- Number of Ends
- Dual Ended
Description
Inoculating Loop, Product Type Inoculating Loop, Material Polystyrene, Application Cell Inoculation, Color Yellow, For Use With 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides, Standards Not Applicable, Package Quantity 1000