Inoculating Loop, Yellow, PK250
- Mfr # 2875-01
- Zoro # G122728902
product price:Â
$
137.99
/pk of 250, $0.55/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Product Type
Inoculating Loop
Application
Cell Inoculation
For Use With
6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2875-01
- Zoro #
- G122728902
- UPC #
- -
- Country of Origin
- Viet Nam
Details
- Material
- Polystyrene
- Product Type
- Inoculating Loop
- Application
- Cell Inoculation
- For Use With
- 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
- Color
- Yellow
- Volume
- 10 ul
- Units per Box
- 1
- Item
- Inoculating Loop
- Number of Ends
- Dual Ended
- Shell Material
- Polystyrene
- Wire Color
- Yellow
- Compatible Product Type
- 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
Description
Inoculating Loop, Product Type Inoculating Loop, Material Polystyrene, Application Cell Inoculation, Color Yellow, For Use With 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides, Standards Not Applicable, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.