Shop GLOBE SCIENTIFIC
See all product information
Create Account
Inoculating Loop, Yellow, PK500
Mfr # 2815
Zoro # G022729405
product price:Â
$
59.99
/pk of 500, $0.12/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Inoculating Loop
Units per Box
20
Color
Yellow
Material
Polystyrene
Application
Cell Inoculation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2815
- Zoro #
- G022729405
- UPC #
- -
- Country of Origin
- Israel
Details
- Product Type
- Inoculating Loop
- Units per Box
- 20
- Color
- Yellow
- Item
- Inoculating Loop
- Material
- Polystyrene
- Application
- Cell Inoculation
- For Use With
- 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
- Volume
- 10 ul
- Number of Ends
- Dual Ended
Description
Inoculating Loop, Product Type Inoculating Loop, Material Polystyrene, Application Cell Inoculation, Color Yellow, For Use With 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides, Standards Not Applicable, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.