Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Slide Mailer, Blue, PK100

  • Mfr # 513061B

  • Zoro # G4282766


product price: $27.79
/pk 100, $0.28/ea

Key Features

Number of Compartments
5
Holds
Microscope Slides
Material
Polypropylene
Color
Blue
Overall Width
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
513061B
Zoro #
G4282766
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1-1/4"
Overall Length
3-1/4"
Overall Height
3/4"

Details

Item
Lab Slide Mailer
Number of Compartments
5
Holds
Microscope Slides
Material
Polypropylene
Color
Blue
Holds Container Style
Slides
Holds Number of Slides
5

Description

Lab Slide Mailer, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 5, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polypropylene, Color Blue, Standards Not Applicable, Board Test Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.