Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Slide Mailer, Blue, PK1000

  • Mfr # 513041B

  • Zoro # G003215910


product price: $275.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Overall Width
2-3/4"
Color
Blue
Number of Compartments
2
Overall Height
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513041B
Zoro #
G003215910
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2-3/4"
Overall Height
1/4"
Overall Length
3-1/4"

Details

Item
Lab Slide Mailer
Material
Polypropylene
Color
Blue
Number of Compartments
2
Holds
Microscope Slides
Holds Container Style
Slides
Holds Number of Slides
2

Description

Lab Slide Mailer, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 2, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polypropylene, Color Blue, Standards Not Applicable, Board Test Not Applicable, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.