Lab Slide Mailer, Blue, PK1000
Mfr # 513052B
Zoro # G803215912
product price: $229.99
/pk 1000, $0.23/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Overall Width
2"
Color
Blue
Overall Length
3-1/2"
Holds
Microscope Slides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513052B
Zoro #
G803215912
UPC #
-
Country of Origin
China
Dimensions
Overall Width
2"
Overall Length
3-1/2"
Overall Height
3/4"
Details
Item
Lab Slide Mailer
Material
Polypropylene
Color
Blue
Holds
Microscope Slides
Number of Compartments
2
Holds Number of Slides
2
Holds Container Style
Slides
Description
Lab Slide Mailer, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 2, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polypropylene, Color Blue, Standards Not Applicable, Board Test Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.