Lab Slide Mailer, Natural, PK100
Mfr # 513032
Zoro # G4283868
product price: $24.39
/pk 100, $0.24/eaKey Features
Number of Compartments
1
Holds
Microscope Slides
Material
Polypropylene
Color
Natural
Overall Height
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513032
Zoro #
G4283868
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1/4"
Overall Width
1-3/4"
Overall Length
3-1/4"
Details
Item
Lab Slide Mailer
Number of Compartments
1
Holds
Microscope Slides
Material
Polypropylene
Color
Natural
Holds Number of Slides
2
Holds Container Style
Slides
Description
Lab Slide Mailer, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 2, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polypropylene, Color Natural, Standards Not Applicable, Board Test Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.