Laboratory Bottle, HDPE, 52 mm H, PK10
- Mfr # 600608
- Zoro # G722728562
product price:Â
$
24.35
/pk of 10, $2.44/ea
Key Features
Graduation Increments - English
5 mL
Closure Included
Yes
Clarity
Translucent
Special Features
Overall Height - Metric
52 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600608
- Zoro #
- G722728562
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Height - Metric
- 52 mm
- Overall Width - Metric
- 34 mm
- Neck Inside Diameter - Metric
- 18 mm
- Mouth Size
- Wide
- Overall Depth - Metric
- 32 mm
Description
Laboratory Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Laboratory, Capacity - Metric 25 mL, Overall Height - Metric 52 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.