Shop GLOBE SCIENTIFIC
See all product information
Create Account
Laboratory Bottle, HDPE, 90 mm H, PK10
- Mfr # 600610
- Zoro # G622729126
product price:Â
$
35.65
/pk of 10, $3.57/ea
Key Features
Mouth Size
Wide
Special Features
Overall Depth - Metric
42 mm
Basic Material
Plastic
Individually Wrapped
Not Individually Wrapped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600610
- Zoro #
- G622729126
- UPC #
- -
- Country of Origin
- Italy
- Special Features
- Basic Material
- Plastic
- Individually Wrapped
- Not Individually Wrapped
- Graduation Increments - English
- 20 mL
- Capacity - Metric
- 100 mL
- Bottle Type
- Laboratory
- Closure Liner Material
- Unlined
- Item
- Laboratory Bottle
- Closure Material
- Polypropylene
- Graduated
- Yes
- Closure Type
- Screw-On
- Closure Included
- Yes
- Body Material
- HDPE
- Shape
- Square
- Clarity
- Translucent
- Autoclavable
- No
- Body Color
- Natural
- Numbers of Bottles Included
- 10
- Closure Color
- Colorless
- Front Closure
- Screw-On
Dimensions
- Mouth Size
- Wide
- Overall Depth - Metric
- 42 mm
- Overall Height - Metric
- 90 mm
- Overall Width - Metric
- 48 mm
- Neck Inside Diameter - Metric
- 34.5 mm
Description
Laboratory Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Laboratory, Capacity - Metric 100 mL, Overall Height - Metric 90 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.