Shop GLOBE SCIENTIFIC
See all product information
Create Account
Laboratory Bottle, LDPE, 77 mm H, PK12
- Mfr # 600408
- Zoro # G322729297
product price:Â
$
28.55
/pk of 12, $2.38/ea
Key Features
Bottle Type
Laboratory
Basic Material
Plastic
Closure Type
Screw-On
Neck Inside Diameter - Metric
24 mm
Overall Height - Metric
77 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600408
- Zoro #
- G322729297
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Neck Inside Diameter - Metric
- 24 mm
- Overall Height - Metric
- 77 mm
- Body Diameter - Metric
- 40 mm
- Mouth Size
- Wide
Details
- Bottle Type
- Laboratory
- Basic Material
- Plastic
- Closure Type
- Screw-On
- Clarity
- Translucent
- Individually Wrapped
- Not Individually Wrapped
- Body Material
- LDPE
- Closure Included
- Yes
- Closure Material
- Polypropylene
- Item
- Laboratory Bottle
- Autoclavable
- No
- Graduated
- Yes
- Special Features
- Closure Color
- Colorless
- Graduation Increments - English
- 10 mL
- Capacity - Metric
- 50 mL
- Shape
- Round
- Numbers of Bottles Included
- 12
- Closure Liner Material
- Unlined
- Body Color
- Natural
- Front Closure
- Screw-On
Description
Laboratory Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 40 mm, Bottle Type Laboratory, Capacity - Metric 50 mL, Overall Height - Metric 77 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.