Zoro Homepage

Low Retention Tips, 1-200ul, Natural, Non-Sterile, Bulk, 1000/cs, 1000PK

  • Mfr # 246238GL

  • Zoro # G904971816


product price: $56.35
/pk 1000, $0.06/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246238GL
Zoro #
G904971816
UPC #
-
Country of Origin
India

Description

Low Retention Pipet Tips offer complete sample recovery, eliminate sample retention and increase pipetting accuracy. Ideal tip for minimum sample and reagent retention. Graduated, super clear tips feature accurate measurements, universal airtight fit, and are perfect for highly sensitive PCE and microbiology applications. High performance tips are certified free of detectable Human DNA, RNase, DNase, pyrogens & PCR Inhibitors.
Color: Natural Volume: 1-200 μl Tip Length: 54 mm Sterilized: No Packaging: BulkShipping Weight: 0.75 lbs
Shipping Dimensions: 12.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.