Zoro Homepage

Macrocentrifuge Tube, 5.0mL, Pp, PK200

  • Mfr # 111578

  • Zoro # G7079079


product price: $44.69
/pk 200, $0.22/ea

Key Features

For Use With
Centrifugation, Liquid Handling
Graduation Range
0.2 to 5 mL
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Temp. Range (C)
-80 Degrees to 121 Degrees C
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111578
Zoro #
G7079079
UPC #
-
Country of Origin
China

Dimensions

Labware Length - Metric
59.4 mm
Labware Length - English
2.33 in
Labware Outside Dia. - Metric
16 mm
Body Diameter - Metric
16 mm
Overall Height - Metric
59.4 mm

Details

Item
Centrifuge Tube
For Use With
Centrifugation, Liquid Handling
Graduation Range
0.2 to 5 mL
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Temp. Range (C)
-80 Degrees to 121 Degrees C
Labware Body Color
Clear
Labware Body Material
Polypropylene
Graduation Subdivisions
0.2 mL
Max. Relative Centrifugal Force (xG)
25,000
Labware Basic Material
Plastic
Autoclavable
Yes
Labware Tube Type
Microcentrifuge Tube
Labware Nominal Capacity - Metric
5 mL
Labware Nominal Capacity - English
0.169 oz
Sterile/Non-Sterile
Non-Sterile
Graduation Increments - Metric
0.2 mL, 0.5 mL
Closure Liner Design
Snap Plug
Maximum Graduation - Metric
5 mL
Nominal Capacity - Metric
5 mL
Closure Color
Natural
Includes Closure
Yes
Maximum Relative Centrifugal Force (x g)
25,000 x g
Minimum Graduation - Metric
0.2 mL
Basic Material
Plastic
Graduated
Yes
Maximum Relative Centrifugal Force
25,000 x g
Body Color
Natural
Nominal Capacity - English
0.17 oz
Body Material
Polypropylene
Tube Type
Centrifuge Tube

Description

Centrifuge Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 59.4 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 25,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.2 mL, 0.5 mL, Includes Closure Yes, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.