Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Macrocentrifuge Tube, 5.0mL, Pp, PK200

  • Mfr # 111578BLK

  • Zoro # G7079173


product price: $38.99
/pk 200, $0.19/ea

Key Features

For Use With
Centrifugation, Liquid Handling
Graduation Range
0.2 to 5 mL
Temp. Range (C)
-80 Degrees to 121 Degrees C
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Graduation Subdivisions
0.2 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111578BLK
Zoro #
G7079173
UPC #
-
Country of Origin
China

Dimensions

Labware Outside Dia. - Metric
16 mm
Labware Length - English
2.33 in
Labware Length - Metric
59.4 mm
Body Diameter - Metric
16 mm
Overall Height - Metric
59.4 mm

Details

Item
Centrifuge Tube
For Use With
Centrifugation, Liquid Handling
Graduation Range
0.2 to 5 mL
Temp. Range (C)
-80 Degrees to 121 Degrees C
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Graduation Subdivisions
0.2 mL
Labware Body Color
Clear
Labware Nominal Capacity - English
0.169 oz
Labware Nominal Capacity - Metric
5 mL
Labware Body Material
Polypropylene
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Tube Type
Microcentrifuge Tube
Max. Relative Centrifugal Force (xG)
25,000
Labware Basic Material
Plastic
Nominal Capacity - English
0.17 oz
Nominal Capacity - Metric
5 mL
Minimum Graduation - Metric
0.2 mL
Includes Closure
Yes
Maximum Relative Centrifugal Force
25,000 x g
Graduation Increments - Metric
0.2 mL, 0.5 mL
Body Color
Black
Basic Material
Plastic
Closure Liner Design
Snap Plug
Maximum Relative Centrifugal Force (x g)
25,000 x g
Graduated
Yes
Body Material
Polypropylene
Maximum Graduation - Metric
5 mL
Tube Type
Centrifuge Tube
Closure Color
Black

Description

Centrifuge Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 59.4 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 25,000 x g, Tube Type Centrifuge Tube, Body Color Black, Graduated Yes, Graduation Increments - Metric 0.2 mL, 0.5 mL, Includes Closure Yes, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.