Zoro Homepage

Macrocentrifuge Tube, 5.0mL, Pp, PK500

  • Mfr # 111580

  • Zoro # G7079158


product price: $84.29
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

For Use With
Centrifugation, Liquid Handling
Graduation Range
0.2 to 5 mL
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Temp. Range (C)
-80 Degrees to 121 Degrees C
Special Features
Reduce Pipet Shaft Contamination Since There is No Need to Insert the Pipettor Barrel into the Tube to Retrieve Samples
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111580
Zoro #
G7079158
UPC #
-
Country of Origin
China

Dimensions

Labware Length - English
2.64 in
Labware Outside Dia. - Metric
16 mm
Labware Length - Metric
67.25 mm
Body Diameter - Metric
16 mm
Overall Height - Metric
67.25 mm

Details

Item
Centrifuge Tube
For Use With
Centrifugation, Liquid Handling
Graduation Range
0.2 to 5 mL
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Temp. Range (C)
-80 Degrees to 121 Degrees C
Special Features
Reduce Pipet Shaft Contamination Since There is No Need to Insert the Pipettor Barrel into the Tube to Retrieve Samples
Graduation Subdivisions
0.2 mL
Labware Basic Material
Plastic
Labware Nominal Capacity - English
0.169 oz
Labware Body Material
Polypropylene
Autoclavable
Yes
Labware Nominal Capacity - Metric
5 mL
Labware Body Color
Clear
Labware Tube Type
Microcentrifuge Tube
Max. Relative Centrifugal Force (xG)
25,000
Sterile/Non-Sterile
Non-Sterile
Graduated
Yes
Closure Color
Red
Maximum Relative Centrifugal Force (x g)
25,000 x g
Closure Material
Polypropylene
Basic Material
Plastic
Closure Liner Design
Single Turn Threaded
Maximum Graduation - Metric
5 mL
Nominal Capacity - Metric
5 mL
Body Material
Polypropylene
Graduation Increments - Metric
0.2 mL, 0.5 mL
Includes Closure
Yes
Body Color
Clear
Nominal Capacity - English
0.17 oz
Maximum Relative Centrifugal Force
25,000 x g
Minimum Graduation - Metric
0.2 mL
Clarity
Transparent
Tube Type
Centrifuge Tube

Description

Centrifuge Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 67.25 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 25,000 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.2 mL, 0.5 mL, Includes Closure Yes, Closure Material Polypropylene, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.