Zoro Homepage

Macrocentrifuge Tube, 5.0mL, Pp, PK500

  • Mfr # 111580RS

  • Zoro # G7079103


product price: $129.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

For Use With
Centrifugation, Liquid Handling
Graduation Range
0.2 to 5 mL
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Special Features
Reduce Pipet Shaft Contamination Since There is No Need to Insert the Pipettor Barrel into the Tube to Retrieve Samples
Temp. Range (C)
-80 Degrees to 121 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111580RS
Zoro #
G7079103
UPC #
-
Country of Origin
China

Dimensions

Labware Length - English
2.64 in
Labware Outside Dia. - Metric
16 mm
Labware Length - Metric
67.25 mm
Overall Height - Metric
67.25 mm
Body Diameter - Metric
16 mm

Details

Item
Centrifuge Tube
For Use With
Centrifugation, Liquid Handling
Graduation Range
0.2 to 5 mL
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Special Features
Reduce Pipet Shaft Contamination Since There is No Need to Insert the Pipettor Barrel into the Tube to Retrieve Samples
Temp. Range (C)
-80 Degrees to 121 Degrees C
Labware Body Color
Clear
Graduation Subdivisions
0.2 mL
Labware Nominal Capacity - Metric
5 mL
Labware Body Material
Polypropylene
Labware Basic Material
Plastic
Labware Tube Type
Microcentrifuge Tube
Autoclavable
Yes
Max. Relative Centrifugal Force (xG)
25,000
Labware Nominal Capacity - English
0.169 oz
Sterile/Non-Sterile
Sterile
Maximum Relative Centrifugal Force
25,000 x g
Maximum Relative Centrifugal Force (x g)
25,000 x g
Graduation Increments - Metric
0.2 mL, 0.5 mL
Closure Material
Polypropylene
Tube Type
Centrifuge Tube
Graduated
Yes
Maximum Graduation - Metric
5 mL
Includes Closure
Yes
Nominal Capacity - Metric
5 mL
Minimum Graduation - Metric
0.2 mL
Basic Material
Plastic
Body Color
Clear
Closure Liner Design
Single Turn Threaded
Clarity
Transparent
Closure Color
Red
Nominal Capacity - English
0.17 oz
Body Material
Polypropylene

Description

Centrifuge Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 67.25 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 25,000 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.2 mL, 0.5 mL, Includes Closure Yes, Closure Material Polypropylene, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.