Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stirrer, 3.5" Plate Length

  • Mfr # GSF

  • Zoro # G9877461


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Includes Timer
No
Plate Shape
Round
Wattage
5 W
Includes
Universal Voltage Adapters
Load Capacity - English
50.72 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSF
Zoro #
G9877461
UPC #
-
Country of Origin
China

Dimensions

Plate Dia.
3.5 in
Overall Length
4 3/4 in
Plate Width
3 1/2 in
Overall Height
5/8 in
Overall Width
6 7/8 in
Plate Length
3 1/2 in
Plate Diameter
3 1/2 in

Details

Includes Timer
No
Plate Shape
Round
Wattage
5 W
Includes
Universal Voltage Adapters
Load Capacity - English
50.72 oz
Watts
5 W
Plug Style - Lab Equipment
Standard
Voltage
110/120V, 220/230V
Weight
0.7 lb
Load Capacity - Metric
1.5 L
Variable Speed
Yes
Item
Magnetic Stirrer
Number of Stirring Positions
1
Standards
cTUVus Approved for UL and CSA
Operating Temp. Range
5 Degrees to 40 Degrees C
Display
Analog
Plate Material
Plastic
Amps
0.5 A
Speed Range
15 to 1000 rpm
Product Type
Magnetic Stirrer
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
40 Degrees C
Speed Setting
Variable Speed
Current
0.5 A
Plug Style
European, UK, Standard
Display Type
Analog
Maximum Speed
1,000 RPM
Stirring Position Capacity
800 mL
Minimum Speed
15 RPM

Description

Magnetic Stirrer, Plate Shape Round, Plate Length 3 1/2 in, Plate Width 3 1/2 in, Plate Dia. 3.5 in, Plate Material Plastic, Load Capacity - Metric 1.5 L, Speed Range 15 to 1000 rpm, Number of Stirring Positions 1, Voltage 110/120V, 220/230V, Display Analog, Amps 0.5 A, Watts 5 W, Includes Timer No, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 5/8 in, Overall Length 4 3/4 in, Overall Width 6 7/8 in, Plug Style - Lab Equipment Standard, Variable Speed Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.