Media Bottle, Boro Glass, 138mm H, PK10

  • Mfr # 8100250
  • Zoro # G403752770
product price: 
$
104.99
/pk of 10, $10.50/ea
Free Shipping & Returns

Key Features

Special Features
Dual Scale Metric Graduations, Durable White Enamel Printing, Large White Marking Area, Chemical-Resistant, Pouring Ring for Drip Free Liquid Transfer
Graduation Increments - Metric
25 mL
Overall Height - Metric
138 mm
Body Color
Colorless
Glassware Class
A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8100250
Zoro #
G403752770
UPC #
00840095641449
Country of Origin
India
Special Features
Dual Scale Metric Graduations, Durable White Enamel Printing, Large White Marking Area, Chemical-Resistant, Pouring Ring for Drip Free Liquid Transfer
Graduation Increments - Metric
25 mL
Body Color
Colorless
Glassware Class
A
Basic Material
Glass
Shape
Round
Capacity - Metric
250 mL
Autoclavable
Yes
Bottle Type
Media
Sterile/Non-Sterile
Sterile
Maximum Graduation - English
6.76 oz
Graduation Increments - English
0.84 oz
ASTM Specification
E438 Type I
Item
Media Bottle
USP Specification
Type I
Closure Material
Polypropylene
Graduated
Yes
Body Material
Borosilicate Glass
Maximum Graduation - Metric
200 mL
Capacity - English
8.45 fl oz
Clarity
Clear
Closure Liner Material
Unlined
Closure Included
Yes
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
10
Pre-Cleaned
None
Closure Color
Blue
Closure Type
Screw-On
Nominal Capacity - Metric
250 mL

Dimensions

Overall Height - Metric
138 mm
Body Diameter - Metric
70 mm
Screw Closure Size
GL45
Mouth Size
Wide

Description

Media Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 70 mm, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 138 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL45, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL, USP Specification Type I

Ratings & reviews