Media Bottle, Boro Glass, 176mm H, PK10

  • Mfr # 8100500
  • Zoro # G303752818
product price: 
$
127.99
/pk of 10, $12.80/ea
Free Shipping & Returns

Key Features

Shape
Round
Closure Included
Yes
Nominal Capacity - Metric
500 mL
Body Color
Colorless
Capacity - English
16.9 fl oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8100500
Zoro #
G303752818
UPC #
00840095641463
Country of Origin
India
Shape
Round
Closure Included
Yes
Nominal Capacity - Metric
500 mL
Body Color
Colorless
Capacity - English
16.9 fl oz
Closure Type
Screw-On
Capacity - Metric
500 mL
Graduation Increments - Metric
50 mL
Closure Liner Material
Unlined
USP Specification
Type I
ASTM Specification
E438 Type I
Individually Wrapped
Not Individually Wrapped
Clarity
Clear
Glassware Class
A
Item
Media Bottle
Autoclavable
Yes
Graduated
Yes
Special Features
Dual Scale Metric Graduations, Durable White Enamel Printing, Large White Marking Area, Chemical-Resistant, Pouring Ring for Drip Free Liquid Transfer
Numbers of Bottles Included
10
Pre-Cleaned
None
Basic Material
Glass
Graduation Increments - English
1.69 oz
Body Material
Borosilicate Glass
Sterile/Non-Sterile
Sterile
Maximum Graduation - English
13.5 oz
Bottle Type
Media
Closure Material
Polypropylene
Closure Color
Blue
Maximum Graduation - Metric
400 mL

Dimensions

Mouth Size
Wide
Overall Height - Metric
176 mm
Body Diameter - Metric
86 mm
Screw Closure Size
GL45

Description

Media Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 86 mm, Bottle Type Media, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 176 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL45, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, USP Specification Type I

Ratings & reviews