Media Bottle, Boro Glass, 260mm H, PK10

  • Mfr # 8102000
  • Zoro # G403752817
product price: 
$
369.99
/pk of 10, $37.00/ea
Free Shipping & Returns

Key Features

Special Features
Dual Scale Metric Graduations, Durable White Enamel Printing, Large White Marking Area, Chemical-Resistant, Pouring Ring for Drip Free Liquid Transfer
Overall Height - Metric
260 mm
Closure Included
Yes
Graduation Increments - Metric
100 mL
Bottle Type
Media
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8102000
Zoro #
G403752817
UPC #
00840095641487
Country of Origin
India
Special Features
Dual Scale Metric Graduations, Durable White Enamel Printing, Large White Marking Area, Chemical-Resistant, Pouring Ring for Drip Free Liquid Transfer
Closure Included
Yes
Graduation Increments - Metric
100 mL
Bottle Type
Media
Graduated
Yes
Maximum Graduation - Metric
1.8 L
Body Material
Borosilicate Glass
Autoclavable
Yes
Clarity
Clear
Graduation Increments - English
3.38 oz
Sterile/Non-Sterile
Sterile
Closure Liner Material
Unlined
Closure Material
Polypropylene
Closure Type
Screw-On
Body Color
Colorless
Basic Material
Glass
ASTM Specification
E438 Type I
Capacity - English
67.6 fl oz
Closure Color
Blue
Pre-Cleaned
None
Numbers of Bottles Included
10
Nominal Capacity - Metric
2 L
Shape
Round
USP Specification
Type I
Item
Media Bottle
Capacity - Metric
2 L
Glassware Class
A
Individually Wrapped
Not Individually Wrapped
Maximum Graduation - English
60.8 oz

Dimensions

Overall Height - Metric
260 mm
Screw Closure Size
GL45
Mouth Size
Wide
Body Diameter - Metric
136 mm

Description

Media Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 136 mm, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 260 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL45, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 100 mL, USP Specification Type I

Ratings & reviews