Shop GLOBE SCIENTIFIC

Media Bottle, Borosilicate Glass, 330 mm H

  • Mfr # 8105000
  • Zoro # G803752820

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Graduation Increments - Metric
250 mL
Overall Height - Metric
330 mm
Clarity
Clear
Special Features
Dual Scale Metric Graduations, Durable White Enamel Printing, Large White Marking Area, Chemical-Resistant, Pouring Ring for Drip Free Liquid Transfer
Capacity - Metric
5 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8105000
Zoro #
G803752820
UPC #
00840095641500
Country of Origin
India
Graduation Increments - Metric
250 mL
Clarity
Clear
Special Features
Dual Scale Metric Graduations, Durable White Enamel Printing, Large White Marking Area, Chemical-Resistant, Pouring Ring for Drip Free Liquid Transfer
Capacity - Metric
5 L
Individually Wrapped
Not Individually Wrapped
Graduated
Yes
Graduation Increments - English
8.45 oz
ASTM Specification
E438 Type I
Bottle Type
Media
Closure Material
Polypropylene
Closure Liner Material
Unlined
Maximum Graduation - Metric
4.5 L
Body Material
Borosilicate Glass
Nominal Capacity - Metric
5 L
Body Color
Colorless
Autoclavable
Yes
Numbers of Bottles Included
1
USP Specification
Type I
Maximum Graduation - English
152 oz
Pre-Cleaned
None
Closure Type
Screw-On
Closure Color
Blue
Capacity - English
1.32 gal
Closure Included
Yes
Basic Material
Glass
Shape
Round
Sterile/Non-Sterile
Sterile
Item
Media Bottle
Glassware Class
A

Dimensions

Overall Height - Metric
330 mm
Mouth Size
Wide
Body Diameter - Metric
186 mm
Screw Closure Size
GL45

Description

Media Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 186 mm, Bottle Type Media, Capacity - Metric 5 L, Capacity - English 1.32 gal, Overall Height - Metric 330 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL45, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 250 mL, USP Specification Type I

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.