Media Bottle, Borosilicate Glass, 410 mm H

  • Mfr # 810010K
  • Zoro # G103752841
product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Basic Material
Glass
Screw Closure Size
GL45
Graduation Increments - Metric
500 mL
Mouth Size
Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
810010K
Zoro #
G103752841
UPC #
00840095668873
Country of Origin
India
Autoclavable
Yes
Basic Material
Glass
Graduation Increments - Metric
500 mL
USP Specification
Type I
Pre-Cleaned
None
Capacity - Metric
10 L
Numbers of Bottles Included
1
Closure Material
Polypropylene
Glassware Class
A
Graduated
Yes
ASTM Specification
E438 Type I
Closure Included
Yes
Special Features
Dual Scale Metric Graduations, Durable White Enamel Printing, Large White Marking Area, Chemical-Resistant, Pouring Ring for Drip Free Liquid Transfer
Maximum Graduation - English
304 oz
Nominal Capacity - Metric
10 L
Closure Type
Screw-On
Shape
Round
Item
Media Bottle
Sterile/Non-Sterile
Sterile
Body Color
Colorless
Body Material
Borosilicate Glass
Capacity - English
2.64 gal
Closure Color
Blue
Individually Wrapped
Not Individually Wrapped
Bottle Type
Media
Maximum Graduation - Metric
9 L
Clarity
Clear
Closure Liner Material
Unlined
Graduation Increments - English
16.9 oz

Dimensions

Screw Closure Size
GL45
Mouth Size
Wide
Body Diameter - Metric
238 mm
Overall Height - Metric
410 mm

Description

Media Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 238 mm, Bottle Type Media, Capacity - Metric 10 L, Capacity - English 2.64 gal, Overall Height - Metric 410 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL45, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 500 mL, USP Specification Type I

Ratings & reviews