Shop GLOBE SCIENTIFIC
See all product information
Create Account
Media Bottle, PETG, 148 mm H, PK24
- Mfr # 7610250
- Zoro # G722728852
product price:Â
$
135.99
/pk of 24, $5.67/ea
Free Shipping & Returns
Key Features
Graduated
Yes
Special Features
Minimum Screw Closure Size
38 mm
Body Material
PETG
Closure Liner Design
Molded-In Seal Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7610250
- Zoro #
- G722728852
- UPC #
- -
- Country of Origin
- India
- Graduated
- Yes
- Special Features
- Body Material
- PETG
- Closure Liner Design
- Molded-In Seal Ring
- Closure Material
- HDPE
- Autoclavable
- No
- Closure Type
- Cap
- Numbers of Bottles Included
- 24
- Capacity - Metric
- 250 mL
- Clarity
- Clear
- Closure Color
- White
- Closure Liner Material
- Unlined
- Closure Included
- Yes
- Basic Material
- Plastic
- USP Specification
- Type VI
- Bottle Type
- Media
- Body Color
- Colorless
- Standards
- FDA, USP
- Individually Wrapped
- Not Individually Wrapped
- Item
- Media Bottle
- Shape
- Square
- Front Closure
- Cap
Dimensions
- Minimum Screw Closure Size
- 38 mm
- Screw Closure Size
- 38 mm
- Neck Inside Diameter - Metric
- 28 mm
- Overall Depth - Metric
- 60 mm
- Overall Height - Metric
- 148 mm
- Overall Width - Metric
- 60 mm
Description
Media Bottle, Body Color Colorless, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 250 mL, Overall Height - Metric 148 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Closure Color White, Mouth Size Not Applicable, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material HDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.