Media Bottle, PETG, 220 mm H, PK12
- Mfr # 7611000
- Zoro # G922729574
product price:Â
$
130.99
/pk of 12, $10.92/ea
Free Shipping & Returns
Key Features
Basic Material
Plastic
USP Specification
Type VI
Closure Material
HDPE
Closure Liner Design
Molded-In Seal Ring
Individually Wrapped
Not Individually Wrapped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7611000
- Zoro #
- G922729574
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Height - Metric
- 220 mm
- Screw Closure Size
- 38 mm
- Minimum Screw Closure Size
- 38 mm
- Neck Inside Diameter - Metric
- 28 mm
- Overall Depth - Metric
- 94 mm
- Overall Width - Metric
- 94 mm
Description
Media Bottle, Body Color Colorless, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 1 L, Overall Height - Metric 220 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Closure Color White, Mouth Size Not Applicable, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material HDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.