Media Bottle, PETG, 273 mm H, PK6
- Mfr # 7612000
- Zoro # G422729401
product price:Â
$
112.99
/pk of 6, $18.83/ea
Free Shipping & Returns
Key Features
Capacity - Metric
2 L
Numbers of Bottles Included
6
USP Specification
Type VI
Graduated
Yes
Closure Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7612000
- Zoro #
- G422729401
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Height - Metric
- 273 mm
- Minimum Screw Closure Size
- 53 mm
- Overall Width - Metric
- 117 mm
- Neck Inside Diameter - Metric
- 39 mm
- Overall Depth - Metric
- 117 mm
- Screw Closure Size
- 53 mm
Description
Media Bottle, Body Color Colorless, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 2 L, Overall Height - Metric 273 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Closure Color White, Mouth Size Not Applicable, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material HDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.